Unc tap hsse - spiral point - alloy steels
Threading (inch) | unc |
---|---|
Threading diameter (inch) | 3/8 |
No. of threads per inch | 16 |
Threading (inch) | unc |
---|---|
Threading diameter (inch) | 3/8 |
No. of threads per inch | 16 |
Total length | 100 mm |
Body material | hss-e |
Coating | polished |
Tolerance | 2b |
Tail diameter | 10 mm |
Square drive adapter | 8 mm |
Material | steels |
Din standard | din 371 |
Sold out