DORMER E0317/8 SPIRAL POINT TAP 7/8 INCH X 14 5973831
Machine thread-cutters E031
See technical informationReferences
Dormer:E0317/8
Rubix:8088500
EAN:7320760569740



Product details : DORMER E0317/8 SPIRAL POINT TAP 7/8 INCH X 14 5973831
HSS-E Machine thread-cutter for UNF thread MTT-X steam-tempered ISO 529 shape B cut 2.5xD continual holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 22.225 mm |
| Square drive adapter | 16 mm |
| Coating | steam tempered |
| Total length | 118 mm |
| Body material | hss-e |
| Threading | 5-8. |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 190.99 excl. VAT
/ Each
£ 229.19 incl. VAT
- Usually arrives within 14 working days
