WALTERPROT M22263-UNC5/16 TAPS HSS-E X PERT 6149924
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M22263-UNC5/16
Rubix:357A5550
Manufacturer :6149924
EAN:4042446231590

Technical specifications
| Threading | unc 5/16-18 |
|---|---|
| Threading diameter | 7.938 mm |
| Type | american through-bores |
Documents
Product details : WALTERPROT M22263-UNC5/16 TAPS HSS-E X PERT 6149924
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Threading | unc 5/16-18 |
|---|---|
| Threading diameter | 7.938 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 7.938 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 0 ° |
| Coating | vap |
| Total length | 90 mm |
| Body material | hss-e |
| Threading | unc 5/16 in - 18 |
| No. of threads per inch | 11 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 58.40 excl. VAT
/ Each
£ 70.08 incl. VAT
- Usually arrives within 14 working days