CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 3/4-10 864982
Unc tap - spiral flute - hss 3% vanadium - multi-materials
See technical informationSee documentsReferences
GISS Cutline:864982
Rubix:864982
EAN:3660338194184



Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE UNC 3/4-10 864982
UNC thread
.
Blind hole taps
Blind hole taps
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Drilling diameter | 16.5 mm |
| Tail diameter | 14 mm |
| Square drive adapter | 11 mm |
| Angle of helix | 40 ° |
| Coating | vaporized |
| Total length | 125 mm |
| Body material | hss-e |
| Threading | 3/4 |
| No. of threads per inch | 10 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 65.71 excl. VAT
/ Each
£ 78.85 incl. VAT
- Usually arrives within 14 working days
