References
Spartex:UK-SUN7860653MK
Rubix:225A1681
Manufacturer :SUN7860653MK
Product details : SPARTEX SUN7860653MK UNDER BENCH3DRAW 1X150MM 2X200MMDK/GRY
The Under Bench 600mm Cabinets are perfect to integrate into a workshop set-up to go with our cabinets and Workbenches. As standard, the height of the unit with castors is 780mm with a choice of Solid Beech, Laminate or a Tool Tray worktop option.
Technical specifications
Attributes
| Height | 780 mm |
|---|---|
| Width | 600 mm |
| Depth | 650 mm |
Show UNSPSC/ECL@SS
£ 624.87 excl. VAT
/ Each
£ 749.84 incl. VAT
- Delivery usually within ( 16 ) days

