CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 7/8-14 864999
Unf tap - right hand thread - hsse - 3% vanadium multi-material
See technical informationSee documentsReferences
GISS Cutline:864999
Rubix:864999
EAN:3660338194344




Technical specifications
| Threading | unf 7/8-14 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american through-bores |
Documents
Product details : CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPIRAL POINT UNF 7/8-14 864999
UNF thread
.
Through hole tap
Through hole tap
Technical specifications
Attributes
| Threading | unf 7/8-14 |
|---|---|
| Threading diameter | 22.225 mm |
| Type | american through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 20.4 mm |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Thread depth | 24 mm |
| Angle of helix | 0 ° |
| Coating | spray |
| Total length | 125 mm |
| Body material | hss-e |
| No. of threads per inch | 14 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 88.47 excl. VAT
/ Each
£ 106.16 incl. VAT
- Usually arrives within 14 working days