MECALINE SOCKET ELBOW 858820 10MM

UNION 90° ELBOW FITTINGS

See technical informationSee documents

References

Mecaline:858820
Rubix:214A5304
EAN:3660338138904
SOCKET ELBOW Exterior tube diameter mm 10

Technical specifications

Connection 110
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE SOCKET ELBOW 858820 10MM


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 110
Materialpolymer body
Length51 mm
Min. temperature-20 °C
Connection 210
Max. temperature80 °C
Service pressure16 bar
Type of fluidair, vacuum
Metric exterior tube diameter10 mm
Metric exterior tube diameter 210 mm
£ 2.76 excl. VAT
/ Each
£ 3.31 incl. VAT
  • In stock: Next day delivery