MECALINE STEM REDUCER 10-8 853200
UNION STRAIGHT REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853200
Rubix:208A5240
EAN:3660338093661

Documents
Product details : MECALINE STEM REDUCER 10-8 853200
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
858826 12-6 Metal body
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | polymer body |
| Length | 46.8 mm |
| Min. temperature | -20 °C |
| Connection 2 | 8 |
| Max. temperature | 80 °C |
| Service pressure | 12 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 3.38 excl. VAT
/ Each
£ 4.06 incl. VAT
- In stock: Next day delivery
