References
Mecaline:734324
Rubix:216A2238
EAN:3660338021763

Product details : MECALINE 734324 CROSS UNION 6X4
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter 2 | 6 mm |
|---|---|
| Material | nickel-plated brass |
| Type | push-on fitting |
Show UNSPSC/ECL@SS
£ 9.96 excl. VAT
/ Each
£ 11.95 incl. VAT
- Usually arrives within 14 working days
