Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE 859019 OLIVE 15 L
MECALINE 859019 OLIVE 15 L
CUTTING RING DIN 3861 BRASS
References
mecaline:
859019
rubix:
216A2644
ean:
3660338140709
Technical specifications
Material
Brass
See all Specifications
Product details
Technical specifications
Product details : MECALINE 859019 OLIVE 15 L
Material: brass. Used to connect polyurethane, polyamide, copper, aluminium and steel pipes with the coupler.
Suitable for compressed air, water, inert fluids and oil.
Technical specifications
Attributes
Material
Brass
Model
15L
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.27
excl. VAT
/
Each
Ā£
1.52
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 859224 ORIENTABLE ELBOW8/6-G1/8IN
SMC KFG2T1075-04S INSERT FITTING
MECALINE 859317 NUT WITH SPRING 8/6
MECALINE 859295 DOUBLE BANJO 10/8-1/4
MECALINE 869377 NON ORIENTABLE ELBOW 8X6-R1/8IN
MECALINE 859658 REDUCER 14-12
MECALINE 859414 STRAIGHT FEMALE FITTING 10-3/8
SMC KFG2T0806-02S INSERT FITTING
SMC KFG2L0425-02S INSERT FITTING
MECALINE 859212 NON ORIENTABLE METRIC ELBOW 6/4-M12X1 5
MECALINE 859151 ORIENTABLE FITTING WITH SPRING FOR HOSE 10/6.5 -R1/4IN
MECALINE 859407 STRAIGHT FEMALE FITTING 4-1/8
MECALINE 859527 MALE ELBOW 2 2R3/4IN R
MECALINE 859449 TEE FITTING 4 R1/8IN
SMC KFG2H1210-02S INSERT FITTING