Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE MALE FITTING WITH SPIRAL 8/6-R1/8IN
MECALINE MALE FITTING WITH SPIRAL 8/6-R1/8IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
References
mecaline:
858678
rubix:
214A5323
ean:
3660338137488
Technical specifications
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Product details
Technical specifications
Product details : MECALINE MALE FITTING WITH SPIRAL 8/6-R1/8IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
Connecting diameter
G1/8 ''
Material
Nickel-plated brass
Connecting diameter 2
8 mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.34
excl. VAT
/
Each
£
4.01
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
MECALINE 859657 REDUCER 12-10
MECALINE NUT 4 859039
MECALINE 859530 FEMALE ELBOW 6-R1/8IN
MECALINE 869411 ELBOW FITTING 6 R1/4IN
MECALINE 859419 STRAIGHT FEMALE FITTING 16-1/2
MECALINE 859642 BANJO FITTING MALE ADJUSTABLE 6-G1/8IN
MECALINE 859470 BRANCH FITTING 6-R1/8IN
MECALINE 859273 SINGLE BANJO 8/6-1/2
MECALINE MALE FITTING WITH SPIRAL 10/8-R1/4IN
MECALINE 859452 TEE FITTING 8 R1/8IN
"LEGRIS 0101-08-13 MALE STRAIGHT COUPLER 8MMX1/4"" BSPP BRASS"
SMC KFG2H0403-01S INSERT FITTING
SMC KFL08N-01 FITTING
MECALINE 859100 ORIENTABLE STRAIGHT FITTING 8/6-R1/4IN
MECALINE 859245 MALE ORIENTABLE TEE 8/6-G1/4IN