MECALINE 859111 MALE STRAIGHT FITTING 6/4-G1/2IN
MALE PARALLEL STRAIGHT PUSH-ON FITTING
See technical informationSee documentsReferences
Mecaline:859111
Rubix:216A2378
EAN:3660338141492

Documents
Product details : MECALINE 859111 MALE STRAIGHT FITTING 6/4-G1/2IN
Material: Nickel plated brass. Temperature: -20°C...80°C
Technical specifications
Attributes
| Connecting diameter | g1/2 '' |
|---|---|
| Connecting diameter 2 | 6 mm |
| Material | nickel-plated brass |
Show UNSPSC/ECL@SS
£ 5.04 excl. VAT
/ Each
£ 6.05 incl. VAT
- Usually arrives within 14 working days
