Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatic connection
Compression fittings threated type
Compression Fitting
MECALINE NUT 10 859042
MECALINE NUT 10 859042
NUT BRASS
References
mecaline:
859042
rubix:
214A5381
ean:
3660338140907
Technical specifications
Connecting diameter
10
Material
brass
Connecting diameter 2
10
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE NUT 10 859042
Material: Brass. EN 1254-2:2000 standard compliant.
Technical specifications
Attributes
Connecting diameter
10
Material
brass
Connecting diameter 2
10
Model
10
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
1.48
excl. VAT
/
Each
Ā£
1.78
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MECALINE 859276 SINGLE BANJO 10/8-3/8
MECALINE 869418 ELBOW FITTING 12 R1/2IN
MECALINE 859080 SINGLE BANJO HOUSING 4/2 7-M6
SMC KFG2H1210-03S INSERT FITTING
MECALINE 859233 FEMALE ELBOW 10/8-G1/4IN
SMC KFH06-02-X2 COPPER FREE INSERT FITTING
MECALINE 869380 NON ORIENTABLE ELBOW 10X8-R3/8IN
MECALINE 859090 ORIENTABLE STRAIGHT MALE FITTING 8/6-R1/8IN
MECALINE 859129 METRIC MALE STRAIGHT FITTING 6/4-M12X1 25
SMC KFH12U-03 FITTING
MECALINE 859462 TEE FITTING 14 R1/2IN
MECALINE 859303 WASHER BI-MATERIAL A 1/4
MECALINE 869399 STRAIGHT MALE FITTING 10-R3/8IN
MECALINE 869364 NON-ORIENTABLE STRAIGHT MALE FITTING 6X4 R1/8IN
NORGREN 36050102 4MM TUBING SLEEVE