References
Camozzi:6900 4
Rubix:122A6755
Manufacturer :6900 4

Product details : CAMOZZI PNEUMATIC FITTING 6900-4
Sealing plug 6900
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polyamide (pa) |
| Length | 29 mm |
| Min. temperature | -10 °C |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 4 mm |
Show UNSPSC/ECL@SS
£ 1.05 excl. VAT
/ Each
£ 1.26 incl. VAT
- Usually arrives within 14 working days
