MECALINE UNION TEE 10 853183

UNION TEE FITTINGS

See technical informationSee documents

References

Mecaline:853183
Rubix:208A5422
EAN:3660338093524
UNION TEE Exterior tube diameter mm 10

Technical specifications

Connection 110
Materialpolymer body
See all Specifications

Documents

Product details : MECALINE UNION TEE 10 853183


Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.

Technical specifications


Attributes
Connection 110
Materialpolymer body
Length27.9 mm
Min. temperature-20 °C
Connection 210
Max. temperature80 °C
Service pressure15 bar
Type of fluidair, vacuum
Metric exterior tube diameter10 mm
Metric exterior tube diameter 210 mm
£ 4.13 excl. VAT
/ Each
£ 4.96 incl. VAT
  • In stock: Next day delivery