SMC KQ2H08-10A MALE FITTING I 10 TUBE I 8 TUBE
One-Touch Fitting Series KQ2
See technical informationSee documentsReferences
SMC:KQ2H08-10A
Rubix:45025905
Manufacturer :KQ2H08-10A
EAN:3618036063202

Technical specifications
| Connection 1 | tube ø 8 mm (plug-in) |
|---|---|
| Material | body: c3604 (brass), pbt, pp (polypropylene); release collar: pom; seals: nbr; claw/guide: 304 stainless steel |
Documents
Product details : SMC KQ2H08-10A MALE FITTING I 10 TUBE I 8 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Different diameter straight.
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 8
Applicable Tube O.D. (B): ø 10
Release Button: Round Type
•Applicable Tubing O.D.(A): ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8.
•Applicable Tubing O.D.(B): ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
Applicable Tube O.D. (A): ø 8
Applicable Tube O.D. (B): ø 10
Release Button: Round Type
Technical specifications
Attributes
| Logistic Weight | 6 g |
|---|---|
| Connection 1 | tube ø 8 mm (plug-in) |
| Material | body: c3604 (brass), pbt, pp (polypropylene); release collar: pom; seals: nbr; claw/guide: 304 stainless steel |
| Length | 30.8 mm |
| Min. temperature | -5 °C |
| Colour | grey |
| Connection 2 | tube ø 10 mm (plug-in) |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air, water |
| Metric exterior tube diameter | 8 mm |
| Metric exterior tube diameter 2 | 10 mm |
Show UNSPSC/ECL@SS
£ 5.26 excl. VAT
/ Each
£ 6.31 incl. VAT
- In stock: Next day delivery