MECALINE 853192 DIFF. DIAM. UNION Y MM 4
UNION Y REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:853192
Rubix:208A5021
EAN:3660338093593

Documents
Product details : MECALINE 853192 DIFF. DIAM. UNION Y MM 4
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
| Connection 1 | 4 |
|---|---|
| Material | polymer body |
| Length | 36.1 mm |
| Min. temperature | -20 °C |
| Connection 2 | 6 |
| Max. temperature | 80 °C |
| Service pressure | 16 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 4 mm |
Show UNSPSC/ECL@SS
£ 3.05 excl. VAT
/ Each
£ 3.66 incl. VAT
- In stock: Next day delivery
