SMC KQ2H09-00A MALE FITTING I 5/16 TUBE
KQ2 One-touch Straight Union
See technical informationSee documentsReferences
SMC:KQ2H09-00A
Rubix:115A5139
Manufacturer :KQ2H09-00A
EAN:3618036063028

Documents
Product details : SMC KQ2H09-00A MALE FITTING I 5/16 TUBE
One-touch fitting, a general purpose PBT material
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
Applicable tubing from Ø 2 to Ø 16
Threads, sizes: M, R, Rc, G, NPT, UNF, UNI from M3 to 1/2
Operating pressure range: -100 kPa to 1 MPa
Fluid temperature: -5 to 60 °C, water: 0 to 40 °C
With sealant.
•Straight Union.
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 5/16
Release Button: Round Type
•Applicable Tubing O.D.: ø2, ø3.2, ø4, ø6, ø8, ø10, ø12, ø16, ø1/8, ø5/32, ø3/16, ø1/4, ø5/16, ø3/8, ø1/2.
•Same diameter tubing.
Applicable Tube O.D.: ø 5/16
Release Button: Round Type
Strengths
Accepts nylon and urethane tubes
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Applicable for both vacuum and positive pressure applications
Release collar allows easy removal of tubing without damaging the tube
Technical specifications
Attributes
| Logistic Weight | 7 g |
|---|---|
| Connection 1 | 5/16 in |
| Material | c3604, pbt, pp |
| Length | 29.4 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | 13,2 mm |
| Max. temperature | 60 °C |
| Type of fluid | air;water |
| Metric exterior tube diameter 2 | 13.2 mm |
Show UNSPSC/ECL@SS
£ 62.10 excl. VAT
/ 10 pieces
£ 74.52 incl. VAT
- Delivery usually within ( 8 ) days