MECALINE 859758 DIFF. DIAM. UNION TEE MM 12-10
UNION TEE LATERAL REDUCTION FITTINGS
See technical informationSee documentsReferences
Mecaline:859758
Rubix:208A5013
EAN:3660338147357

Documents
Product details : MECALINE 859758 DIFF. DIAM. UNION TEE MM 12-10
Plastic instant fittings te inegal tube 10 tube 12 tube 10
Technical specifications
Attributes
| Connection 1 | 10 |
|---|---|
| Material | h polymer body |
| Length | 57.8 mm |
| Min. temperature | -20 °C |
| Connection 2 | 12 |
| Max. temperature | 80 °C |
| Service pressure | 10 bar |
| Type of fluid | air, vacuum |
| Metric exterior tube diameter | 10 mm |
| Metric exterior tube diameter 2 | 12 mm |
Show UNSPSC/ECL@SS
£ 5.77 excl. VAT
/ Each
£ 6.92 incl. VAT
- In stock: Next day delivery
