References
Aventics:2121708060
Rubix:274A0842
Manufacturer :2121708060


Technical specifications
| Connection 1 | 6 |
|---|---|
| Material | housing: polybutyleneterephthalate; seal: acrylonitrile butadiene rubber; release ring: polyoxymethylene; tooth lock washer: stainless steel; release ring holder: die cast zinc / brass (nickel-plated) |
Product details : AVENTICS 2121708060
Series QR1-S Standard
Technical specifications
Attributes
| Connection 1 | 6 |
|---|---|
| Material | housing: polybutyleneterephthalate; seal: acrylonitrile butadiene rubber; release ring: polyoxymethylene; tooth lock washer: stainless steel; release ring holder: die cast zinc / brass (nickel-plated) |
| Length | 43.3 mm |
| Min. temperature | 0 °C |
| Colour | red |
| Connection 2 | 8 |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | compressed air |
| Metric exterior tube diameter | 6 mm |
| Metric exterior tube diameter 2 | 8 mm |
Show UNSPSC/ECL@SS
£ 3.86 excl. VAT
/ Each
£ 4.63 incl. VAT
- Usually arrives within 14 working days