Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Push-in unions tube-tube type
Push-in Fitting - Connector
MECALINE 853351 STRAIGHT FITTING 6
MECALINE 853351 STRAIGHT FITTING 6
UNION STRAIGHT FITTINGS
References
mecaline:
853351
rubix:
216A2009
ean:
3660338095016
Technical specifications
Connection 1
6
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 853351 STRAIGHT FITTING 6
Technopolymer Body. Max working Pressure: 15 bars. Industrial vacuum -100 kpa. Operating temperature: -20 to +80°C.
Technical specifications
Attributes
Connection 1
6
Connection 2
6
Material
polymer body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.33
excl. VAT
/
Each
£
1.60
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Check our products from related categories
MECALINE 883941 PUSH IN STEM REDUCER-12MM-10MM
CAMOZZI 7580 12 TECHNOPOLYMER FITTING TUBE TO CONNECTOR 12MM
AVENTICS 2121406000
CAMOZZICAM-6590-4 BULKHEAD COUPLING 4MM 6590 4
SMC KQ2E06-00A BRASS FITTING I 6 TUBE
LEGRIS LF3000 FITTING 3168 06 04
SMC KQ2P-12 ONE TOUCH PLUG
MECALINE PUSH IN EQUAL TEE-4MM 883879
AVENTICS R412005430
SMC KQ2P-07 PLUG 1/4 TUBE
MECALINE STRAIGHT FITTING 10 853157
FESTO 558760 PUSH-IN CONNECTOR NPQM-D-Q4-E-P10
CAMOZZI TECHNOPOLYMER FITTING EQUAL TUBE TEE 10MM TUBE
MECALINE PUSH IN UNION 10MM-8MM 883907
AVENTICS R412005064