References
SMC:KBN4
Rubix:2606679
Manufacturer :KBN4

Technical specifications
| Connection 1 | push-to-connect for 1/4' (ø6,4 mm) tube od |
|---|---|
| Material | pbt |
Product details : SMC KBN4 FITTING
Piping module series KB has made distribution easy utilizing one-touch fittings. A locking system makes the use of tools unnecessary for installation of one- touch fittings and makes piping more efficient. Universal construction allows for changes in air output direction after connections are completed.
•Piping module (nipple)
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
Body Size: Body Size 4
•Material: nylon, soft nylon, polyurethane
•Body size: 1, 2, 3, 4
Body Size: Body Size 4
Technical specifications
Attributes
| Connection 1 | push-to-connect for 1/4' (ø6,4 mm) tube od |
|---|---|
| Material | pbt |
| Length | 46.8 mm |
| Min. temperature | -5 °C |
| Colour | white |
| Connection 2 | push-to-connect for 1/4' (ø6,4 mm) tube od |
| Max. temperature | 60 °C |
| Service pressure | 10 bar |
| Type of fluid | air, water |
| Metric exterior tube diameter | 6.4 mm |
| Metric exterior tube diameter 2 | 6.4 mm |
Show UNSPSC/ECL@SS
£ 4.03 excl. VAT
/ Each
£ 4.84 incl. VAT
- Delivery usually within ( 24 ) days