FESTO 186165 PUSH-IN T-FITTING QST-G3/8-12


Push-In T-Fitting

References
festo:QST-G3/8-12
rubix:117A8641
manufacturer :186165
ean:4052568039691
QST-G3/8-12 Push-in T-fitting
brand logo
Technical specifications
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
See all Specifications

Product details : FESTO 186165 PUSH-IN T-FITTING QST-G3/8-12


Push-in T-fitting QST-G3/8-12 360° orientable, male thread with external Hexagon. Size=Standard, Nominal size=7,7 mm, Type of seal on screw-in stud=Sealing ring, Assembly Position=Any, Container size=10

Technical specifications


Attributes
Logistic Weight59,78 g
MaterialPBT (Housing);POM (Releasing Ring);NBR (Seal);High Alloy Stainless Steel (Tube Retaining Claw)
Connection 1G 3/8
ProfileStandard
Connection 212
Show UNSPSC/ECL@SS
£ 125.00 excl. VAT
/ 10 pieces
£ 150.00 incl. VAT
  • Delivery usually within ( 11 ) days