References
Festo:QSM-1/8-4-100
Rubix:124A9843
Manufacturer :130755
EAN:4052568024765

Technical specifications
| Material | brass / pom / nbr / high alloy stainless steel |
|---|---|
| Connection 1 | r 1/8 |
Documents
Product details : FESTO 130755 PUSH-IN FITTING QSM-1/8-4-100
Push-in fitting QSM-1/8-4-100 male thread with external Hexagon. Size=Mini, Nominal size=2,9 mm, Type of seal on screw-in stud=coating, Assembly Position=Any, Container size=100
Technical specifications
Attributes
| Logistic Weight | 6,8 g |
|---|---|
| Material | brass / pom / nbr / high alloy stainless steel |
| Connection 1 | r 1/8 |
| Profile | mini |
| Connection 2 | 4 |
Show UNSPSC/ECL@SS
£ 114.00 excl. VAT
/ 100 pieces
£ 136.80 incl. VAT
- Delivery usually within ( 2 ) days