SPARTEX 853404 WASTE-BIN SACK UNIVERSAL + CAPACITY L 100 PK8
Universal bin liner +
See technical informationSee documentsReferences
Spartex:853404
Rubix:217A5406
EAN:3660338095382

Documents
Product details : SPARTEX 853404 WASTE-BIN SACK UNIVERSAL + CAPACITY L 100 PK8
For all common light and/or bulky waste..
Increased strength and resistance..
Types 30 to 130. The given dimensions are: 1/2 perimeter x height..
Colour: Black
Increased strength and resistance..
Types 30 to 130. The given dimensions are: 1/2 perimeter x height..
Colour: Black
Technical specifications
Attributes
| Volume | 100 l |
|---|---|
| Type | bin |
| Packaging | 8 rlx of 25 = 200 per box |
Show UNSPSC/ECL@SS
£ 55.34 excl. VAT
/ Each
£ 66.41 incl. VAT
- In stock: Next day delivery
