Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
Universal square dial shock
References
roebuck:
6494574
rubix:
245085
Technical specifications
Square drive adapter
3/8
''
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK 3/8 INCH DRIVE UNIVERSAL JOINT IMPACT
Locking with ball bearing.
Technical specifications
Attributes
Square drive adapter
3/8
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.03
excl. VAT
/
Each
£
33.64
incl. VAT
Usually arrives within 14 working days
Select variants (5)
Add to cart
Check our products from related categories
STAHLWILLE 01140008 1/4 INCH DRIVE X 8MM UNIFLEX BI-HEX SOCKET
BAHCO 8966 3/4IN SQUARE DRIVE UNIVERSAL JOINT 103.5MM
GEDORE 1990 KR-5 UNIVERSAL EXTENSION 1/2 125 MM
BRITOOL EXPERT 1/4 INCH UNIVERSAL JOINT
BRITOOL EXPERT UNIVERSAL JOINT 3/8 INCH
13MM X 3/8 HINGED SKT
BAHCO K8967S K8967S BAHCO EXTENSION SOCKET 3/4IN 96MM LONG
"STAHLWILLE 01542016 1/4 DR X NO8 UNIFLEX SPLINE SOCKET 402ASP.8=1/4"""
ISS U12 UNIVERSAL JOINT 3/4 IN DRIVE
STAHLWILLE 01140010 1/4 INCH DRIVE X 10MM UNIFLEX BI-HEX SOCKET
BAHCO 7766 3/8IN SQUARE DRIVE UNIVERSAL JOINT 51.5MM
FACOM R.9/16F 1/4SD 12PNT HINGE SKT 9/16A/F
STAHLWILLE 02070008 UNIFLEX TORX SOCKET 3/8SD E8
BAHCO K8167S POWER UNIVERSAL JOINT 1/2
15MM X 3/8 HINGED SKT