Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(420)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Universal joint
BAHCO 7766 3/8IN SQUARE DRIVE UNIVERSAL JOINT 51.5MM
BAHCO 7766 3/8IN SQUARE DRIVE UNIVERSAL JOINT 51.5MM
Cardan piece 7766
References
bahco:
7766
rubix:
120A6515
ean:
7314151096694
Technical specifications
Square drive adapter
3/8"
''
See all Specifications
Product details
Technical specifications
Product details : BAHCO 7766 3/8IN SQUARE DRIVE UNIVERSAL JOINT 51.5MM
Cardan piece 3/8 ". High-alloy quality steel. Polished high-gloss. ISO 3316/1174. DIN 3122/3123/3120; UNE 16511.
Technical specifications
Attributes
Logistic Weight
70
g
Square drive adapter
3/8"
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
33.69
excl. VAT
/
Each
£
40.43
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FACOM UNIVERSAL JOINT NS.240A
FACOM R.5/16F 1/4 DRIVE HINGED SOCKET R5/16F
STAHLWILLE 01140009 1/4 INCH DRIVE X 9MM UNIFLEX BI-HEX SOCKET
STAHLWILLE 1540024 1/4 INCH DRIVE X 3/8 UNIFLEX BI-HEX SOCKET
12MM X 3/8 HINGED SKT
FACOM UNIVERS JOINT K.240A
FACOM R.1/2F 1/4SD 12 PNT HINGE SKT 1/2 A/F
STAHLWILLE 03040013 1/2 INCH DRIVE X 13MM HEX UNIFLEX SOCKET
GEDORE KB 3295 6676090 3/4 UNIVERSAL JOINT IMPACT
"STAHLWILLE 02040018 18MM UNI JOINT SOCKET 3/8"" DRV"
GEDORE 3/8DRIMPACTUNIVJOINT KB 3095
"STAHLWILLE 01542016 1/4 DR X NO8 UNIFLEX SPLINE SOCKET 402ASP.8=1/4"""
GEDORE UNI JOINT-1/4 2095
STAHLWILLE 02040017 3/8 D 17MM UNI. SKT
STAHLWILLE 13020000 510 UNIVERSAL JOINT 1/2 INCH DRIVE