References
Stahlwille:02040012
Rubix:80003746
EAN:4018754002481
Documents
Product details : 12MM X 3/8 HINGED SKT
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 19x19x45 mm |
|---|---|
| Logistic Weight | 54 g |
| Model | 47 |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 45.11 excl. VAT
/ Each
£ 54.13 incl. VAT
- Usually arrives within 14 working days


