uvex One High S2 SRC
EU shoe size | 48 |
---|---|
Collar height | High |
Colour | Black |
EU shoe size | 48 |
---|---|
Collar height | High |
Colour | Black |
Main material | Microvelour |
Type of soles | Slip-Resistant |
Type of closure | Lace up |
Material | Distance Mesh (Lining);Microvelour (Upper);Dual Density Polyurethane (PU) (Sole) |
Liner material | Distance Mesh |
Secondary colour | Black |
Usually arrives within 14 working days