References
Uvex:6005011
Rubix:222A3313
Manufacturer :6005011
EAN:4048612032213






Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
Product details : UVEX 60050 PHYNOMIC FOAM 3121X GREY/WHITE GLOVES 11/2XL
Certified without DMF, without TEA and without solvent. The phynomic foam glove is suitable for workstations requiring excellent dexterity for fine handling. The standard guarantees the protection and the welfare of the bearer. The Aqua polymer coating and the anatomical shape of this glove provide excellent dexterity, a very good abrasion resistance and a natural touch. EN388 Standard.
Strengths
Breathable. Dermatologically tested – Allergenic product (proDerm certification) Good adhesion in dry and slightly moist environments. Excellent dexterity.
Applications
Aeronautics. Plastic and mechanical industry. Construction. Maintenance. Energy supplier. Automobile and Transport. Electronic. Food industry.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 3 |
| Main material | polyamide |
| ESD | no |
| Food contact | yes |
| Usage environment | dry |
| Packaging | 10 |
| Material | polyamide/ spandex |
Show UNSPSC/ECL@SS
£ 4.59 excl. VAT
/ Each
£ 5.51 incl. VAT
- Usually arrives within 14 working days