UVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 11/2XL
Uvex phynomic XG
See technical informationReferences
Uvex:6007011
Rubix:398A9760
Manufacturer :6007011
EAN:4048612036662


Technical specifications
| Size | 11 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 4 |
Product details : UVEX 60070 PHYNOMIC XG PLANET 4121X BLACK/GREY GLOVES 11/2XL
The polyamide coating combined with the Xtra Grip coating ensures the wearer a perfect fit and superior grip properties on dry or wet surfaces. This new product from the Uvex phynomic range meets new health requirements; it is solvent-free (DMF, etc.) and has been dermatologically tested to ensure well being and comfort.
Strengths
Breathable. Very good grip in dry and wet environments. Excellent dexterity. Very high abrasion resistance. Free of harmful substances as per standard ÖkotexStandard 100.
Applications
Maintenance. Precision assembly. Mechanical.
Technical specifications
Attributes
| Size | 11 |
|---|---|
| Coating of the gloves | polymer |
| Abrasion resistance level | 4 |
| Main material | polyamide |
| ESD | no |
| Food contact | no |
| Usage environment | oily or greasy |
Show UNSPSC/ECL@SS
£ 4.73 excl. VAT
/ Each
£ 5.68 incl. VAT
- Usually arrives within 14 working days