UVEX 60148 PROFI ERGO ENB20 2121X WHITE/ORANGE GLOVES 9/L


Uvex profi ergo ENB20

References
uvex:ENB20-9
rubix:180A5389
manufacturer :70000519
ean:4048612007907
brand logo
brand logo
Technical specifications
Size9
CoatingNitrile
Abrasion resistance level2
See all Specifications

Product details : UVEX 60148 PROFI ERGO ENB20 2121X WHITE/ORANGE GLOVES 9/L


Protective glove cotton support, coated on the back, offering improved fit thanks to its ergonomic shape. A highly functional protective glove, of a very high quality, usable universally and very solid.

Strengths

Ergonomic shape. Very flexible. Exceptional resistance to abrasion. Very good tactile sensitivity in humid environments. Öeko-Tex ® Label. The cotton liner absorbs well perspiration.

Applications

Light and medium works in metallurgy. Repairs. Maintenance. Universal Glove.

Technical specifications


Attributes
Size9
CoatingNitrile
Abrasion resistance level2
Main materialCotton
MaterialCotton interlock
Show UNSPSC/ECL@SS
£ 5.99 excl. VAT
/ Each
£ 7.19 incl. VAT
  • Usually arrives within 14 working days