TEGERA 8155 LEATHER GLOVE 7 S

Leather glove TEGERA 8155

See technical informationSee documents

References

Tegera:8155-7
Rubix:386A1550
EAN:7340118317458
brand logo
brand logo

Technical specifications

Size7
Coating of the gloveswithout
Abrasion resistance level2
See all Specifications

Documents

Product details : TEGERA 8155 LEATHER GLOVE 7 S


TEGERA® 8155, Leather glove, 0,65-0,8 mm full grain goatskin of top quality, Cat. II, water repellent leather, for allround work
brand logo

Technical specifications


Attributes
Size7
Coating of the gloveswithout
Abrasion resistance level2
Main materialleather
£ 30.02 excl. VAT
/ Each
£ 36.02 incl. VAT
  • Usually arrives within 14 working days

Size