ActivArmr Hylite 47400
Logistic Weight | 63 g |
---|---|
Size | 7 |
Coating | Nitrile |
Abrasion resistance level | 3 |
Main material | Cotton |
Usage environment | Oily or greasy |
Packaging | 12 Pairs Bag |
Cuff style | Knitted |
Colour | Blue |
Secondary colour | Other |
Material | Interlock Cotton (Liner) |
Usually arrives within 14 working days