UVEX 60588 UNIDUR 6659 4X42C GREY/BLACK GLOVES 9/L

Uvex unidur 6659

See technical information
References
Uvex:6058809
Rubix:245A0968
Manufacturer :6058809
EAN:4048612034521
brand logo
Technical specifications
Typeglove
Size9
Cutting resistance levelc
See all Specifications

Product details : UVEX 60588 UNIDUR 6659 4X42C GREY/BLACK GLOVES 9/L


The Unidur 6659 gloves are soft gloves that guarantees excellent dexterity. The HPPE fiber provides cutting protection. The palm and fingers are coated with polyurethane so that the tactile sensitivity of the wearer is fully respected.

Strengths

Flexibility. Great cut resistance. Excellent dexterity. High resistance to abrasion. Mechanical resistance.

Applications

Metallurgical industry. Glass Industries. Automobile industry. Packaging.

Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levelc
Main materialhppe
Food contactno
Abrasion resistance level4
Coating of the glovespolyurethane
Materialhppe/ fiberglass/ polyamide/ elasthane
Show UNSPSC/ECL@SS
£ 8.09 excl. VAT
/ Each
£ 9.71 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)