PORTWEST A673 CS AHR18 NITRILE FOAM GLOVE
Size | L |
---|---|
Cutting resistance level | F |
Main material | HPPE |
Size | L |
---|---|
Cutting resistance level | F |
Main material | HPPE |
Coating | Nitrile |
Type | Glove |
Colour | Black |
Secondary colour | Red |
Material | HPPE, Nylon, Steel fiber |
Usually arrives within 14 working days