Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB3000 MOULDED COG WEDGE BELT 2.0
MECALINE SPB3000 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB3000MC - 889827
rubix:
243A4670
manufacturer :
889827
ean:
3660338423802
Technical specifications
Profile
XPB
Pitch length
3000
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB3000 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
3000
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
38.56
excl. VAT
/
Each
£
46.27
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ812QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9876AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 7106AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 31506AXP
GATES QUAD POWER 4 XPZ1850QP4
GATES XPZ1137QP4 QUAD POWER 4
OPTIBELT XPC 3000 XEP 1014698
GATES QUAD POWER 4 XPB4053QP4
MECALINE SPA2500 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2032 MOULDED COG WEDGE BELT 2.0
MECALINE SPA950 SPA MOULDED COGGED WEDGE BELT
MECALINE SPZ630 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 710 XEP 1014040
GATES QUAD POWER 4 XPA1257QP4
GATES QUAD POWER 4 XPA850QP4