References
Mecaline:XPA1357MC - 889701
Rubix:243A4576
Manufacturer :889701
EAN:3660338422546

Documents
Product details : MECALINE SPA1357 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 1357 mm |
| Outer length | 1375 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 11.54 excl. VAT
/ Each
£ 13.85 incl. VAT
- In stock: Next day delivery
