Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1587 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1587 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1587MC - 889902
rubix:
243A4720
manufacturer :
889902
ean:
3660338424557
Technical specifications
Profile
XPZ
Pitch length
1587
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1587 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1587
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
18.38
excl. VAT
/
Each
£
22.06
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES XPZ1220QP4 QUAD POWER 4
MECALINE SPA1957 SPA MOULDED COGGED WEDGE BELT
OPTIBELT XPC 2120 XEP 1014692
GATES QUAD POWER 4 XPZ887QP4
MECALINE SPA2282 SPA MOULDED COGGED WEDGE BELT
OPTIBELT 3VX355:OPTI WEDGE BELT
MECALINE SPA1150 MOULDED COG WEDGE BELT 2.0
MECALINE 889766 SPA4500 MOULDED COG WEDGE BELT 2.0
GATES WEDGE BELT XPB1550/5VX615 QUAD-POWER 4
GATES QUAD POWER 4 XPA1950QP4
GATES QUAD POWER 4 XPC4000QP4
GATES QUAD POWER 4 XPC2240QP4
GATES QUAD POWER 4 XPA1257QP4
MECALINE SPB2410 SPB MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPZ1587QP4