Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ2500 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ2500 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ2500MC - 889929
rubix:
243A4743
manufacturer :
889929
ean:
3660338424823
Technical specifications
Profile
xpz
Pitch length
2500
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ2500 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpz
Pitch length
2500
mm
Upper width
10
mm
Height
8
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.13
excl. VAT
/
Each
£
19.36
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ750 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPA1232 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPC 31506AXP
GATES QUAD POWER 4 XPZ722QP4
GATES QUAD POWER 4 XPB1510QP4
MECALINE SPB3350 MOULDED COG WEDGE BELT 2.0
GATES XPA1272 QUAD-POWER 4 9644-01272 RAW EDGE (MOULDED COGGED) V-BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9506AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 10606AXP
MECALINE SPA1957 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 1180 XEP 1014139
MECALINE SPZ2000 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1587 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPB 1320 XEP 1014325
GATES XPZ1387/3VX548 QUAD-POWER 4 9643-01387 RAW EDGE (M COGGED) VBELT