Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889814 SPB2300 MOULDED COG WEDGE BELT 2.0
MECALINE 889814 SPB2300 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB2300MC - 889814
rubix:
255A0699
manufacturer :
889814
ean:
3660338423673
Technical specifications
Profile
XPB
Pitch length
2300
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889814 SPB2300 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
2300
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.11
excl. VAT
/
Each
£
12.13
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPZ875 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT XPZ 1202 XEP 1014141
OPTIBELT MOULDEDCOGWEDGEBELT XPC 35506AXP
MECALINE SPA1757 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ912 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1800 SPZ MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 33506AXP
GATES QUAD POWER 4 XPB4000QP4
MECALINE SPA1150 SPA MOULDED COGGED WEDGE BELT
MECALINE 889765 SPA4250 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9076AXP
MECALINE SPZ1162 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ710 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPB2280 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1520 SPZ MOULDED COGGED WEDGE BELT