Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPB1320 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1320 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPB1320MC - 889788
rubix:
243A4640
manufacturer :
889788
ean:
3660338423413
Technical specifications
Profile
XPB
Pitch length
1320
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1320 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPB
Pitch length
1320
mm
Upper width
16
mm
Height
13
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.28
excl. VAT
/
Each
£
25.54
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
OPTIBELT MOULDEDCOGWEDGEBELT XPB 13206AXP
MECALINE 889706 SPA1420 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2082 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1132 MOULDED COG WEDGE BELT 2.0
MECALINE 889895 SPZ1470 MOULDED COG WEDGE BELT 2.0
MECALINE 889883 SPZ1280 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ937QP4
GATES QUAD POWER 4 XPZ1950QP4
GATES XPZ1737/3VX686 QUAD-POWER 4 9643-01737 RAW EDGE (M COGGED) VBELT
GATES QUAD POWER 4 XPZ1687QP4
GATES QUAD POWER 4 XPZ1150QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 7576AXP
OPTIBELT XPZ 812 XEP 1014097
OPTIBELT XPB1600XEP SUPER XE POWER PRO WEDGE BELT
GATES QUAD POWER 4 XPZ1180QP4