Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPZ1400 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1400 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPZ1400MC - 889890
rubix:
243A4711
manufacturer :
889890
ean:
3660338424434
Technical specifications
Profile
XPZ
Pitch length
1400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ1400 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPZ
Pitch length
1400
mm
Upper width
10
mm
Height
8
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
7.34
excl. VAT
/
Each
£
8.81
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
MECALINE SPB2410 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ1280QP4
MECALINE 889858 SPC4750 MOULDED COG WEDGE BELT 2.0
MECALINE SPB1500 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ2120QP4
MECALINE SPA1932 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1047 MOULDED COG WEDGE BELT 2.0
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11206AXP
MECALINE SPZ3150 MOULDED COG WEDGE BELT 2.0
GATES QUADPOWER 3 XPZ837/3VX331 III
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 17006AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13126AXP
MECALINE SPZ1212 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPA1307QP4
MECALINE SPB4250 MOULDED COG WEDGE BELT 2.0