References
Mecaline:XPB3550MC - 889833
Rubix:243A4673
Manufacturer :889833
EAN:3660338423864

Documents
Product details : MECALINE SPB3550 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpb |
|---|---|
| Pitch length | 3550 mm |
| Outer length | 3572 mm |
| Upper width | 16 mm |
| Height | 13 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 42.75 excl. VAT
/ Each
£ 51.30 incl. VAT
- In stock: Next day delivery
