References
Mecaline:XPZ1612MC - 889904
Rubix:243A4722
Manufacturer :889904
EAN:3660338424571

Documents
Product details : MECALINE SPZ1612 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpz |
|---|---|
| Pitch length | 1612 mm |
| Outer length | 1625 mm |
| Upper width | 10 mm |
| Height | 8 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 8.71 excl. VAT
/ Each
£ 10.45 incl. VAT
- In stock: Next day delivery
