Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA3350 MOULDED COG WEDGE BELT 2.0
MECALINE SPA3350 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA3350MC - 889761
rubix:
243A4621
manufacturer :
889761
ean:
3660338423147
Technical specifications
Profile
XPA
Pitch length
3350
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA3350 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
3350
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
24.81
excl. VAT
/
Each
£
29.77
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ1537QP4
GATES QUAD POWER 4 XPZ3350QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 12076AXP
MECALINE SPZ1387 SPZ MOULDED COGGED WEDGE BELT
MECALINE SPZ1320 MOULDED COG WEDGE BELT 2.0
MECALINE SPA1950 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPB2800QP4
MECALINE SPA1157 SPA MOULDED COGGED WEDGE BELT
OPTIBELT MOULDEDCOGWEDGEBELT XPA 14506AXP
MECALINE SPZ1887 MOULDED COG WEDGE BELT 2.0
MECALINE 889862 SPZ1024 MOULDED COG WEDGE BELT 2.0
GATES QUAD POWER 4 XPZ2410QP4
OPTIBELT XPB 2500 XEP 1014493
GATES QUAD POWER 4 XPA1950QP4
GATES XPZ1987/3VX784 QUAD-POWER 4 9643-01987 RAW EDGE (M COGGED) VBELT