References
Mecaline:XPA2360MC - 889746
Rubix:243A4611
Manufacturer :889746
EAN:3660338422997

Documents
Product details : MECALINE SPA2360 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2360 mm |
| Outer length | 2378 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 20.08 excl. VAT
/ Each
£ 24.10 incl. VAT
- In stock: Next day delivery
