Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE SPA857 MOULDED COG WEDGE BELT 2.0
MECALINE SPA857 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA857MC - 889776
rubix:
243A4630
manufacturer :
889776
ean:
3660338423291
Technical specifications
Profile
XPA
Pitch length
857
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA857 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
XPA
Pitch length
857
mm
Upper width
13
mm
Height
10
mm
Material
EPDM
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.03
excl. VAT
/
Each
£
9.64
incl. VAT
In stock: Next day delivery
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPZ1037QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 21206AXP
GATES QUAD POWER 4 XPZ1287QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPA 9576AXP
GATES QUAD POWER 4 XPZ1900QP4
GATES QUAD POWER 4 XPZ2500QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 11126AXP
MECALINE SPZ2690 SPZ MOULDED COGGED WEDGE BELT
GATES QUAD POWER 4 XPC3000QP4
MECALINE SPC3000 MOULDED COG WEDGE BELT 2.0
MECALINE SPZ1512 SPZ MOULDED COGGED WEDGE BELT
GATES QUADPOWER 3 XPZ837/3VX331 III
GATES QUAD POWER 4 XPA1282QP4
GATES WEDGE BELT XPB1690QP4:GATES
MECALINE SPZ1237 MOULDED COG WEDGE BELT 2.0