References
Superseded Ref:883631
Mecaline:XPA2732MC - 889756
Rubix:255A0673
Manufacturer :889756
EAN:3660338423093

Documents
Product details : MECALINE 889756 SPA2732 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | xpa |
|---|---|
| Pitch length | 2732 mm |
| Outer length | 2750 mm |
| Upper width | 13 mm |
| Height | 10 mm |
| Material | epdm |
Show UNSPSC/ECL@SS
£ 7.48 excl. VAT
/ Each
£ 8.98 incl. VAT
- Usually arrives within 14 working days
