Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-Belt toothed
MECALINE 889718 SPA1607 MOULDED COG WEDGE BELT 2.0
MECALINE 889718 SPA1607 MOULDED COG WEDGE BELT 2.0
V Belt CRE
References
mecaline:
XPA1607MC - 889718
rubix:
255A0666
manufacturer :
889718
ean:
3660338422713
Technical specifications
Profile
xpa
Pitch length
1607
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 889718 SPA1607 MOULDED COG WEDGE BELT 2.0
All Mecaline belts are manufactured to the highest stands of industry and conform to ISO, DIN and BS specifications and Anti Static to ISO 1813
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
Profile
xpa
Pitch length
1607
mm
Upper width
13
mm
Height
10
mm
Material
epdm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
3.78
excl. VAT
/
Each
£
4.54
incl. VAT
Usually arrives within 14 working days
Select variants (296)
Add to cart
Check our products from related categories
GATES QUAD POWER 4 XPC2360QP4
MECALINE SPA1900 MOULDED COG WEDGE BELT 2.0
MECALINE SPA3550 MOULDED COG WEDGE BELT 2.0
MECALINE SPA2532 MOULDED COG WEDGE BELT 2.0
OPTIBELT XPZ 3000 XEP 1014244
OPTIBELT XPZ 2800 XEP 1014242
GATES WEDGE BELT XPB1550/5VX615 QUAD-POWER 4
OPTIBELT XPZ 1400 XEP 1014156
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 13206AXP
GATES XPA2847 QUAD-POWER 4 9644-02847 RAW EDGE (MOULDED COGGED) V-BELT
GATES QUAD POWER 4 XPB2530QP4
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 9376AXP
OPTIBELT MOULDEDCOGWEDGEBELT XPZ 25006AXP
GATES 9644-01657 QP4 V BELT
MECALINE SPA732 SPA MOULDED COGGED WEDGE BELT